Motion
AK-134-P/B
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, Plain Bore Bore Size, 13.2500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09348389
MFR #AK-134-P/B
Price$294.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, Plain Bore Bore Size, 13.2500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #09348389
MFR #AK-134-P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.16/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    Plain Bore
  • Outside Diameter  
    13.2500 in

Details

  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
AK-134-P/B Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought