Overview
Mfr description
AK-144-P/B Belt Metal Sheaves
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypePlain Bore
- Bushing SeriesNot Required
- Bore DiameterPlain Bore
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data