Motion
B262SA
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 263 in Nominal Outside Length, Smooth
MI ITEM #09349132
MFR #B262SA
Your Price$95.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 263 in Nominal Outside Length, Smooth
MI ITEM #09349132
MFR #B262SA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$95.33/each(List $138.22)

Overview

Mfr description
B262SA Super Arc V Belt

Specifications

  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    263 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text