Motion
BK21
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 24 in Nominal Outside Length, Smooth
MI ITEM #09349546
MFR #BK21
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 24 in Nominal Outside Length, Smooth
MI ITEM #09349546
MFR #BK21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.23/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    24 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B

Overview

Mfr description
BK21 ARAMAX Xtra Duty V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought