Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter3/4 in
- Outside Diameter6.9500 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Overview
Mfr description
BK-75-3/4 Belt Metal Sheaves