Motion
B165MS
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 168 in Nominal Outside Length, Smooth
MI ITEM #09349852
MFR #B165MS
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon V-Belt - B, 21/32 in Top Width, 1 Strand, 168 in Nominal Outside Length, Smooth
MI ITEM #09349852
MFR #B165MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.26/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    168 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B

Overview

Mfr description
B165MS Super Blue Ribbon V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought