Specifications
Dimensions
- Belt Height23/32 in
- Nominal Outside Length482 in
- Top Width Per Strand7/8 in
Details
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionCC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)