Motion
CC550S
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 552 in Nominal Outside Length, Smooth
MI ITEM #09350386
MFR #CC550S
Your Price$1,774.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 552 in Nominal Outside Length, Smooth
MI ITEM #09350386
MFR #CC550S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,774.38/each(List $2,129.26)

Overview

Mfr description
CC550S Dry Can Belt

Specifications

  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    552 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text