Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - C Section, 7/8 in Top Width, Composite Polyester/Polyurethane Material
Mi Item #09350574
MFR #CTWIST

Mfr description
CTWIST Thoro-Twist Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Top Width
    7/8 in

Details

  • Adjustable Link Type
    Thoro-Twist
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)