Motion
CX52
Classical Gold-Ribbon Cog V-Belt - CX, 7/8 in Top Width, 1 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #09350640
MFR #CX52
Your Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog V-Belt - CX, 7/8 in Top Width, 1 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #09350640
MFR #CX52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.48/each(List $58.10)

Overview

Mfr description
CX52 Gold Ribbon Cog-Belt

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text