1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D1224-8M-50
D8M, 8 mm Pitch, 1224 mm Pitch Length, 50 mm Width, 153 Teeth, Polymer Material
MI ITEM #
09350691
MFR #
D1224-8M-50
Your Price
$423.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D1224-8M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D1224-8M-50
D8M, 8 mm Pitch, 1224 mm Pitch Length, 50 mm Width, 153 Teeth, Polymer Material
MI ITEM #
09350691
MFR #
D1224-8M-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$423.24
/each
(List
$486.72
)
Qty
Add to Cart
Overview
Mfr description
D1224-8M-50 Dual Synchronous Belt
Specifications
Belt Type
D8M
Pitch
8 mm
Overall Width
50 mm
Material
Polymer
Number Of Teeth
153
Pitch Length
1224 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data