1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D2310-14M-115
D14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, Polymer Material
MI ITEM #
09350771
MFR #
D2310-14M-115
Price
$3,743.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D2310-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D2310-14M-115
D14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, Polymer Material
MI ITEM #
09350771
MFR #
D2310-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,743.54
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
2310 mm
Details
Belt Type
D14M
Material
Polymer
Number Of
Teeth
165
Overview
Mfr description
D2310-14M-115 Dual Synchronous Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data