Motion
D2310-14M-215SL
D14M, 14 mm Pitch, 2310 mm Pitch Length, 215 mm Width
MI ITEM #09350773
MFR #D2310-14M-215SL
Price$7,172.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D14M, 14 mm Pitch, 2310 mm Pitch Length, 215 mm Width
MI ITEM #09350773
MFR #D2310-14M-215SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,172.79/each

Specifications

Dimensions

  • Overall Width  
    215 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm

Details

  • Belt Type
    D14M

Overview

Mfr description
D2310-14M-215SL Dual Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought