Motion
DX71
Classical Gold-Ribbon Cog V-Belt - DX Section, 1-1/4 in Top Width, 1 Strand, 76 in Nominal Outside Length, Cogged
MI ITEM #09350987
MFR #DX71
Price$145.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog V-Belt - DX Section, 1-1/4 in Top Width, 1 Strand, 76 in Nominal Outside Length, Cogged
MI ITEM #09350987
MFR #DX71

Mfr description
DX71 Gold Ribbon Cog-Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.24/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    76 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    DX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)