1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
E-35MM
E Bushing, 35 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
09351011
MFR #
E-35MM
List Price
$270.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TIMKEN BELTS (CARLISLE) E-35MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
E-35MM
E Bushing, 35 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #
09351011
MFR #
E-35MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$270.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
E-35MM Belt Metal Bushings
Specifications
Bushing Size
E
Bore Type
Finished Bore
Bore Diameter
35 mm
Flange Outside Diameter
6.0000 in
Length Through Bore
2.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data