Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F14MX35S20-SK
Mi Item #09351071
MFR #F14MX35S20-SK

Mfr description
F14MX35S20-SK Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    6.0313 in
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)