Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F Bushing, 50 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #09351088
MFR #F-50MM

Mfr description
F-50MM Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)