Specifications
Dimensions
- Bore Diameter31/32 in
- Bushing SizeH
- Flange Outside Diameter2.5000 in
- Length Through Bore1.2500 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Overview
Mfr description
H-31/32 Belt Metal Bushings