Motion
JA-3/8
JA Bushing, 3/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #09351173
MFR #JA-3/8
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JA Bushing, 3/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #09351173
MFR #JA-3/8

Mfr description
JA-3/8 Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)