Specifications
Dimensions
- Bore Diameter1/2 in
- Bushing SizeP1
- Flange Outside Diameter3.0000 in
- Length Through Bore1.9375 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)