Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P1128M30-SK
Mi Item #09351373
MFR #P1128M30-SK

Mfr description
P1128M30-SK Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    11.1750 in
  • Pitch
    11.2290 in

Details

  • Number Of Teeth  
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)