Specifications
Dimensions
- Bore Diameter18 mm
- Bushing SizeP1
- Flange Outside Diameter3.0000 in
- Length Through Bore1.9375 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Overview
Mfr description
P1-18MM Belt Metal Bushings