1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
P1448M85-3535
P1448M85-3535
MI ITEM #
09351419
MFR #
P1448M85-3535
Price
$2,415.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) P1448M85-3535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
P1448M85-3535
P1448M85-3535
MI ITEM #
09351419
MFR #
P1448M85-3535
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,415.62
/each
Qty
Add to Cart
Specifications
Dimensions
For Belt Width
85 mm
Outside Diameter
14.3830 in
Pitch
14.4375 in
Details
Number Of
Teeth
144
Overview
Mfr description
P1448M85-3535 Belt Metal Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought