Motion
P-3-7/8
P Bushing, 3-7/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB
MI ITEM #09351588
MFR #P-3-7/8
Price$3,167.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P Bushing, 3-7/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB
MI ITEM #09351588
MFR #P-3-7/8

Mfr description
P-3-7/8 Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,167.41/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/8 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    9.3750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)