Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P4414M170-MPB
Mi Item #09351646
MFR #P4414M170-MPB

Mfr description
P4414M170-MPB Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    170 mm
  • Outside Diameter
    7.6100 in
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)