1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
P4814M115-E
P4814M115-E
MI ITEM #
09351667
MFR #
P4814M115-E
Price
$1,244.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) P4814M115-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
P4814M115-E
P4814M115-E
MI ITEM #
09351667
MFR #
P4814M115-E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,244.88
/each
Qty
Add to Cart
Specifications
Dimensions
For Belt Width
115 mm
Outside Diameter
8.3125 in
Pitch
14 mm
Details
Number Of
Teeth
48
Overview
Mfr description
P4814M115-E Belt Metal Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought