Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 48 Teeth
Mi Item #09351678
MFR #P4820M170-M

Mfr description
P4820M170-M Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • For Belt Width
    170 mm
  • Outside Diameter
    11.8610 in
  • Pitch
    20 mm

Details

  • Number Of Teeth  
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)