Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P488M30-2012
Mi Item #09351684
MFR #P488M30-2012

Mfr description
P488M30-2012 Belt Metal Sprockets
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    4.7580 in
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)