1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
P488M85-MPB
0 - 48 Teeth
MI ITEM #
09351689
MFR #
P488M85-MPB
Price
$632.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) P488M85-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
P488M85-MPB
0 - 48 Teeth
MI ITEM #
09351689
MFR #
P488M85-MPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$632.99
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.5000 in
For Belt Width
85 mm
Outside Diameter
4.7580 in
Pitch
8 mm
Details
Number Of
Teeth
48
Overview
Mfr description
P488M85-MPB Belt Metal Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought