1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
PB14MX31S90
PB14MX31S90
MI ITEM #
09351889
MFR #
PB14MX31S90
List Price
$1,140.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) PB14MX31S90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
PB14MX31S90
PB14MX31S90
MI ITEM #
09351889
MFR #
PB14MX31S90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,140.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PB14MX31S90 Belt Metal Sprockets
Specifications
Number Of Teeth
31
Outside Diameter
5.3290 in
For Belt Width
90 mm
Pitch
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data