1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
PB8MX30S36
PB8MX30S36
MI ITEM #
09351928
MFR #
PB8MX30S36
Your Price
$376.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) PB8MX30S36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
PB8MX30S36
PB8MX30S36
MI ITEM #
09351928
MFR #
PB8MX30S36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$376.60
/each
(List
$433.09
)
Qty
Add to Cart
Overview
Mfr description
PB8MX30S36 Belt Metal Sprockets
Specifications
Number Of Teeth
30
Outside Diameter
2.9450 in
For Belt Width
36 mm
Pitch
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data