Motion
Q1-18MM
Split Taper Bushing - Q1 Bushing, 18 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #09351946
MFR #Q1-18MM
Price$114.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 18 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #09351946
MFR #Q1-18MM

Mfr description
Q1-18MM Belt Metal Bushings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.64/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)