Specifications
Dimensions
- Bore Diameter42 mm
- Bushing SizeQ1
- Flange Outside Diameter4.1250 in
- Length Through Bore2.5000 in
Details
- Bore TypeFinished Bore
- MaterialSteel
- Product TypeSplit Taper Bushings
Overview
Mfr description
Q1-42MM Belt Metal Bushings