Motion
R1-85MM
Split Taper Bushing - R1 Bushing, 85 mm Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #09351990
MFR #R1-85MM
Price$283.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R1 Bushing, 85 mm Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #09351990
MFR #R1-85MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.13/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
R1-85MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought