Motion
R2-55MM
Split Taper Bushing - R2 Bushing, 55 mm Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #09352004
MFR #R2-55MM
Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R2 Bushing, 55 mm Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #09352004
MFR #R2-55MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.68/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    4.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
R2-55MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought