Motion
R3V1180-16
Narrow Super Power-Wedge Banded V-Belt - 3V, 3/8 in Top Width, 16 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #09352069
MFR #R3V1180-16
Price$1,659.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super Power-Wedge Banded V-Belt - 3V, 3/8 in Top Width, 16 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #09352069
MFR #R3V1180-16

Mfr description
R3V1180-16 Super Power Wedge Band
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,659.61/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    16
  • Product Type
    Industrial V-Belts
  • Section
    3V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)