Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length265 in
- Top Width Per Strand5/8 in
Details
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands3
- Product TypeIndustrial V-Belts
- Section5V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)