Motion
R5VX1030-4
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 103 in Nominal Outside Length, Cogged
MI ITEM #09353484
MFR #R5VX1030-4
Price$716.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 103 in Nominal Outside Length, Cogged
MI ITEM #09353484
MFR #R5VX1030-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$716.70/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    103 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Overview

Mfr description
R5VX1030-4 Power-Wedge Cog-Band Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought