Motion
R5VX930-3
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 93 in Nominal Outside Length, Cogged
MI ITEM #09353648
MFR #R5VX930-3
List Price$480.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 93 in Nominal Outside Length, Cogged
MI ITEM #09353648
MFR #R5VX930-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.53/each for your price

Overview

Mfr description
R5VX930-3 Power-Wedge Cog-Band Belt

Specifications

  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    93 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text