Motion
R8V1400-7
Narrow Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 7 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #09353732
MFR #R8V1400-7
Your Price$3,019.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 7 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #09353732
MFR #R8V1400-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,019.14/each(List $3,622.97)

Overview

Mfr description
R8V1400-7 Super Power Wedge Band

Specifications

  • Section
    8V
  • Number Of Strands
    7
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text