Specifications
Dimensions
- Belt Height7/8 in
- Nominal Outside Length280 in
- Top Width Per Strand1 in
Details
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands7
- Product TypeIndustrial V-Belts
- Section8V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)