Motion
R8VK2780-14
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 14 Strand, 278 in Nominal Outside Length, Smooth
MI ITEM #09354126
MFR #R8VK2780-14
List Price$15,219.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 14 Strand, 278 in Nominal Outside Length, Smooth
MI ITEM #09354126
MFR #R8VK2780-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,219.36/each for your price

Overview

Mfr description
R8VK2780-14 ARAMAX WEDGE-BAND BELT

Specifications

  • Section
    8V
  • Number Of Strands
    14
  • Nominal Outside Length
    278 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text