Motion
R8VK3350-10
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 10 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #09354149
MFR #R8VK3350-10
List Price$13,129.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 10 Strand, 335 in Nominal Outside Length, Smooth
MI ITEM #09354149
MFR #R8VK3350-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,129.37/each for your price

Overview

Mfr description
R8VK3350-10 ARAMAX WEDGE-BAND BELT

Specifications

  • Top Width Per Strand
    1 in
  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Nominal Outside Length
    335 in
  • Number Of Strands
    10
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Section
    8V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text