Motion
RB56-18
Classical Super Blue Ribbon Banded V-Belt - B, 21/32 in Top Width, 18 Strand, 59 in Nominal Outside Length, Smooth
MI ITEM #09355081
MFR #RB56-18
List Price$787.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon Banded V-Belt - B, 21/32 in Top Width, 18 Strand, 59 in Nominal Outside Length, Smooth
MI ITEM #09355081
MFR #RB56-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$787.25/each for your price

Overview

Mfr description
RB56-18 Super Blue Ribbon Band

Specifications

  • Top Width Per Strand
    21/32 in
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Nominal Outside Length
    59 in
  • Number Of Strands
    18
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text