Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length62 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialSynthetic Rubber - EPDM
- Number Of Strands5
- Product TypeIndustrial V-Belts
- SectionBX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)