Motion
RBX61-6
Classical Gold-Ribbon Cog Banded V-Belt - BX, 21/32 in Top Width, 6 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #09355506
MFR #RBX61-6
List Price$326.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - BX, 21/32 in Top Width, 6 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #09355506
MFR #RBX61-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.58/each for your price

Overview

Mfr description
RBX61-6 Gold Ribbon Cog-Band Belt

Specifications

  • Top Width Per Strand
    21/32 in
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Nominal Outside Length
    64 in
  • Number Of Strands
    6
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text