Motion
RCX131-3
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 135 in Nominal Outside Length, Cogged
MI ITEM #09356191
MFR #RCX131-3
List Price$625.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 135 in Nominal Outside Length, Cogged
MI ITEM #09356191
MFR #RCX131-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$625.24/each for your price

Overview

Mfr description
RCX131-3 Gold Ribbon Cog-Band Belt

Specifications

  • Section
    CX
  • Number Of Strands
    3
  • Nominal Outside Length
    135 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text