Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD Bushing, 42 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #09356473
MFR #SD-42MM

Mfr description
SD-42MM Belt Metal Bushings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)