Motion
SDS-30MM
SDS Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #09356493
MFR #SDS-30MM
Price$67.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDS Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #09356493
MFR #SDS-30MM

Mfr description
SDS-30MM Belt Metal Bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)