Motion
SF-50MM
SF Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #09356542
MFR #SF-50MM
Price$129.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #09356542
MFR #SF-50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.05/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SF-50MM Belt Metal Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought